Shop MILLENNIUM MAT
See all product information
Create Account
EcoGuard Indoor Wiper Mats - Indoor, Outdoor, Floor, Hard Floor, Carpeted Floor, Entryway
- Mfr # EG030504
- Zoro # G823363822
product price:Â
$
63.29
/ea
Key Features
Resistance Properties
Eco-friendly, Easy to Clean, Durable, Wear Resistant, Dirt Resistant, Beveled Edge
Indoor/Outdoor
Indoor; Outdoor
Application
Entryway, Hard Floor, Carpeted Floor, Lobby, Floor, Hallway
Surface Material
Fabric
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EG030504
- Zoro #
- G823363822
- UPC #
- -
- Country of Origin
- United States
- Resistance Properties
- Eco-friendly, Easy to Clean, Durable, Wear Resistant, Dirt Resistant, Beveled Edge
- Indoor/Outdoor
- Indoor; Outdoor
- Application
- Entryway, Hard Floor, Carpeted Floor, Lobby, Floor, Hallway
- Surface Material
- Fabric
- Standards
- NFSI
- Backing Material
- Polyethylene Terephthalate
- Color
- Charcoal
- Item
- Floor Mat
Dimensions
- Overall Width
- 36 in
- Overall Length
- 60 in
Description
EcoGuard Indoor Wiper Mats - Indoor, Outdoor, Floor, Hard Floor, Carpeted Floor, Entryway, Hallway, Lobby - 60in Length x 36in Width - Rectangular - Polyethylene Terephthalate (PET), Fabric - Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.