Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Turbine Vibrator, 1300 lb.

  • Mfr # MHISS-320

  • Zoro # G8114863


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
1300 lb
CFM @ 80 PSI
10
Speed @ 60 psi
7200 VPM
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHISS-320
Zoro #
G8114863
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Overall Width
4"
Overall Height
4-9/16"
Inlet Connection Size
3/8 in
Mount Hole Center-to-Center Length
127 mm
Mount Hole Size
13
Outlet Connection Size
1/2 in

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
1300 lb
CFM @ 80 PSI
10
Speed @ 60 psi
7200 VPM
Speed @ 80 psi
10,000 VPM
dB @ 60 psi
70
dB @ 80 psi
70
Inlet Port
3/8" NPT
Outlet Port
1/2" NPT
Duty
Continuous
CFM @ 60 psi
9
Housing Material
Stainless steel
Mounting
Channel Iron and Mounting Plate Recommended
Application
Chemical, Food, Beverage, and Pharmaceutical Industries
Muffler
Optional
Max. Pressure
80 max.
Mounting Plate
No
Standards
OSHA
Weight
13 lb
Force @ PSI
1,300 lbf @ 80 psi, 675 lbf @ 60 psi
Air Flow Rate
10 cfm @ 80 psi, 9 cfm @ 60 psi
Series
MHISS
Force @ 60 psi
675 lbf
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Maximum Vibration Speed
10,000 vpm
Force @ 80 psi
1,300 lbf
Mount Plate Required
No
Maximum Force
575 lbf
Sound Level
70 dBA
Duty Cycle
Continuous
Maximum Bin Weight Capacity
13,000 lb
Vibration Speed @ 80 psi
10,000 vpm
Vibration Speed @ 60 psi
7,200 vpm
Mount Type
Channel Iron and Mounting Plate Recommended
Pneumatic Vibrator Type
Turbine
Vibration Speeds @ PSI
10,000 vpm @ 80 psi, 7,200 vpm @ 60 psi

Description

Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 80 psi, 9 cfm @ 60 psi, Maximum Force 575 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,000 vpm, Maximum Bin Weight Capacity 13,000 lb, Overall Height 4.25 in, Overall Length 5.98 in, Overall Width 4.02 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.