Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Turbine Vibrator, 600 lb.

  • Mfr # MLTSS-320-316L

  • Zoro # G8113411


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
600 lb
CFM @ 80 PSI
10
Speed @ 60 psi
5500 VPM
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTSS-320-316L
Zoro #
G8113411
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Overall Width
4"
Overall Height
3-3/16"
Outlet Connection Size
1/2 in
Inlet Connection Size
3/8 in

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
600 lb
CFM @ 80 PSI
10
Speed @ 60 psi
5500 VPM
Speed @ 80 psi
6800 VPM
dB @ 60 psi
70
dB @ 80 psi
70
Bin Weight Capacity
6000 lb
Inlet Port
3/8" NPT
Outlet Port
1/2" NPT
Max. Pressure
80 max.
CFM @ 60 psi
9
Duty
Continuous
Mounting
Channel Iron and Mounting Plate Recommended
Housing Material
Stainless steel
Muffler
Optional
Application
Chemical, Food, Beverage, and Pharmaceutical Industries
Mounting Plate
No
Mount Type
Channel Iron and Mounting Plate Recommended
Force @ PSI
510 lbf @ 60 psi, 600 lbf @ 80 psi
Outlet Connection Type
NPT
Vibration Speeds @ PSI
5,500 vpm @ 60 psi, 6,800 vpm @ 80 psi
Inlet Connection Type
NPT
Air Flow Rate
9 cfm @ 60 psi
Maximum Force
965 lbf
Force @ 80 psi
965 lbf
Maximum Vibration Speed
6,800 vpm
Series
MLTSS
Pneumatic Vibrator Type
Turbine
Force @ 60 psi
510 lbf
Duty Cycle
Continuous
Mount Plate Required
No
Sound Level
70 dBA
Maximum Bin Weight Capacity
6,000 lb
Vibration Speed @ 80 psi
6,800 vpm
Vibration Speed @ 60 psi
5,500 vpm

Description

Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 9 cfm @ 60 psi, Maximum Force 965 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,800 vpm, Maximum Bin Weight Capacity 6,000 lb, Overall Height 3.19 in, Overall Length 6 in, Overall Width 4 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 510 lbf @ 60 psi, 600 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.