30 In - 48 In Adjustable Offset - Upper Mast
Mfr # DH-23/
Zoro # G1147097
product price: $4,302.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Aluminum, Stainless Steel
Height
46 to 63-1/2 in
Length
63-3/5"
Confined Space Item
Davit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH-23/
Zoro #
G1147097
UPC #
612230169831
Country of Origin
United States
Dimensions
Height
46 to 63-1/2 in
Length
63-3/5"
Width
16"
Details
Item
Adjustable Upper Mast
Color
Yellow
Material
Aluminum, Stainless Steel
Confined Space Item
Davit System
For Use With
Lower Mast Extension
Weight Capacity
450 lb
Standards
ANSI, CSA, OSHA
Offset
31 to 48 in
Anchorage Point Rating
1,800 lb
Max. Working Load
450 lb
Number of Anchor Points
4
Finish
Powder Coated
Tensile Strength
1,800 lb
Sleeve Material
Aluminum
Series
DuraHoist
Confined Space Component
Upper Arm Mast
Entry Orientation
Vertical
Brand and Series
Honeywell Miller Durahoist
Mast Style
Upper Arm Mast
Compatible Component
Lower Mast Extension
Description
Adjustable Upper Mast, Color Yellow, For Use With Lower Mast Extension, Tensile Strength 1,800 lb, Compatible Component Lower Mast Extension, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Stainless Steel, Entry Orientation Vertical, Anchorage Point Rating 1,800 lb, Mast Style Upper Arm Mast, Number of Anchor Points 4, Series DuraHoist, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.