45 In Lower Mast Extension
Mfr # DH-22/45
Zoro # G1011157
product price: $1,625.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Yellow
Material
Aluminum, Steel
Height
3 3/4 ft
Length
3
Confined Space Item
Davit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH-22/45
Zoro #
G1011157
UPC #
-
Country of Origin
United States
Dimensions
Height
3 3/4 ft
Length
3
Diameter
3 in
Width
3"
Mast Diameter
3 in
Details
Item
Confined Space Hoist Mast Extension
Color
Silver, Yellow
Material
Aluminum, Steel
Confined Space Item
Davit System
For Use With
Mfr. No. DH-3, Mfr. No. DH-4, Mfr. No. MR50GB/50FT
Weight Capacity
450 lb
Standards
ANSI, CSA, OSHA
Finish
Powder Coated, Zinc Plated
Max. Working Load
450 lb
Anchorage Point Rating
5,000 lb
Tensile Strength
5000 lbs.
Confined Space Component
Lower Mast Extension
Brand and Series
Honeywell Miller DuraHoist
Entry Orientation
Vertical
Series
DuraHoist
Mast Style
Lower Mast Extension
Compatible Component
Davit Base, Upper Arm Mast
Description
Confined Space Hoist Mast Extension, Height 3 3/4 ft, Color Silver, Yellow, For Use With Mfr. No. DH-3, Mfr. No. DH-4, Mfr. No. MR50GB/50FT, Tensile Strength 5000 lbs., Compatible Component Davit Base, Upper Arm Mast, Finish Powder Coated, Zinc Plated, Confined Space Component Lower Mast Extension, Weight Capacity 450 lb, Material Aluminum, Steel, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Confined Space Item Davit System, Mast Diameter 3 in, Mast Style Lower Mast Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.