Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft.L Shock Absorbing Lanyard

  • Mfr # 8798RSSO-Z7/6FTGN

  • Zoro # G0480588


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Standards
OSHA, ANSI and CSA
Number of Legs
2
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8798RSSO-Z7/6FTGN
Zoro #
G0480588
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Stretchable Shock Absorbing Lanyard
Standards
OSHA, ANSI and CSA
Number of Legs
2
Number of Rescue Rings
0

Description

Two-Legged 6FT Stretchable Web Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products