Zoro Homepage

60 ft.L Horizontal Lifeline Cable Kit

  • Mfr # SGLLK/60FT

  • Zoro # G2779436


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Material
Zinc-Plated Steel
Standards
OSHA, ANSI and CSA
Tensile Strength
5000 lb.
Attaches To
Sky Grip Temporary Horizontal Lifeline Stanchions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGLLK/60FT
Zoro #
G2779436
UPC #
612230157463
Country of Origin
United States

Dimensions

Length
60 ft.

Details

Item
Horizontal Lifeline Cable Kit
Material
Zinc-Plated Steel
Standards
OSHA, ANSI and CSA
Tensile Strength
5000 lb.
Attaches To
Sky Grip Temporary Horizontal Lifeline Stanchions
Includes
60 ft. 3/8" Dia. Galvanized Cable Lifeline, Energy Absorber, Line Tension Indicator, Hardware
Installation
Temporary
Workers per System
1

Description

Horizontal Lifeline Cable Kit, Tensile Strength 5,000 lb, Workers per System 1, Includes 60 ft 3/8 in dia Galvanized Cable Lifeline, Energy Absorber, Line Tension Indicator, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.