Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Plate/Miller Bracket Dh-Ap-11/

  • Mfr # DH-AP-11/

  • Zoro # G2158931


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Height
5 3/4 ft
Length
16 in
For Use With
Mfr. No. DH-AP-1, Mfr. No. DH-AP-3, Mfr. No. DH-AP-4, Mfr. No. MR50-GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-AP-11/
Zoro #
G2158931
UPC #
612230027414
Country of Origin
United States

Dimensions

Height
5 3/4 ft
Length
16 in
Width
6 1/2 in

Details

Item
Winch Mounting Bracket
Color
Silver
Material
Aluminum
For Use With
Mfr. No. DH-AP-1, Mfr. No. DH-AP-3, Mfr. No. DH-AP-4, Mfr. No. MR50-GB
Standards
OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
Includes
Bracket Assembly
Tensile Strength
5,000 lb
Finish
Anodized
Mounting Holes
2
Max. Working Load
450 lb
Base Material
Aluminum
Includes Mounting Hardware
No
Attachment Point
Bracket
Brand and Series
Honeywell Miller DuraHoist
Arm Offset Range
32 3/4 in to 57 1/4 in
Anchor Installation
Reusable
Workers per System
3
D-Ring Material
Steel
Series
DuraHoist
Post Anchor Component
Adapter Plate
Anchor Material
Aluminum
Accessory Type
Anchor Point Adapter Plate

Description

Winch Mounting Bracket, Accessory Type Anchor Point Adapter Plate, Includes Bracket Assembly, Material Aluminum, For Use With Mfr. No. DH-AP-1, Mfr. No. DH-AP-3, Mfr. No. DH-AP-4, Mfr. No. MR50-GB, Color Silver, Height 5 3/4 ft, Length 16 in, Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.