Air Hose Socket, 1/4", PK2

  • Mfr # 270438

  • Zoro # G9720591


product price:  $74.85
/pk 2, $37.43/ea

Key Features

For Use With
Miller Supplied Air Respirators
Material
Steel
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270438
Zoro #
G9720591
UPC #
715959619127
Country of Origin
Korea, Republic of

Dimensions

Size
1/4 in

Details

Item
Air Hose Socket
For Use With
Miller Supplied Air Respirators
Material
Steel

Description

Air Hose Socket, For Use With Miller Supplied Air Respirators, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.