Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size S/M

  • Mfr # AC-QC/S/MBL

  • Zoro # G5264323


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-QC/S/MBL
Zoro #
G5264323
UPC #
612230198527
Country of Origin
Mexico

Dimensions

Color and Size
Blue - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Back D-Ring
Yes
Side D-Rings
No
Subpelvic Strap
Yes
Harness D-Ring Material
Steel
Front D-Ring
No
Hardware Material
Steel
Tensile Strength
5000 lb.
Adjustable
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
Cam
Stretchable
Yes
Features
Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
RFID Equipped
Yes
With Belt
No
Webbing Coating
Uncoated
Harness Color
Blue
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Other Standards
CSA Z259.10-12

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.