Shop MILLER

AirCore Restraint Lanyard, 4 ft. Length, Carabiner, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 1014936/
  • Zoro # G2696942

product price: 
$
220.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Length
4 ft.
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502, CSA Z259.11, EN354
Harness End Connection
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1014936/
Zoro #
G2696942
UPC #
094713825944
Country of Origin
United States
Item
Restraint Lanyard
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502, CSA Z259.11, EN354
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
AirCore
Anchorage End Connection
Rebar Hook
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
For Use With
Harness
Locking Harness Connection Hook Type
Carabiner
Locking Anchorage Connection Hook Type
Rebar Hook
Anchorage Hook Gate Opening
2-1/2"
Visual Load Indicator
No
Max. Working Load
310 lbs
Hardware Material
Steel
RFID Equipped
No
Anchorage End Connection Material
Steel
Lanyard Type
Fixed
Anchorage End Connection Type
Rebar Hook
Other Standards
CSA Z259.11
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.3
Lifeline Material
Nylon Rope/Kernmantle
Products By Industry
Electrical
Lanyard Material
Polyamide
Wire Color
Red

Dimensions

Length
4 ft.
Lanyard Cable Diameter
0.5 in
Rebar Hook Gate Opening Size
2 1/2 in
Length Range
4 ft
Adjustable Length
No

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lanyard Cable Diameter 0.5 in, Lanyard Material Polyamide, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Red, Length 4 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards CSA Z259.11, Hardware Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.