AirCore(TM) Full Body Harness, 2XL/3XL, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # ACF-QCBDP23XG

  • Zoro # G9995081


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF-QCBDP23XG
Zoro #
G9995081
UPC #
612230211318
Country of Origin
United States

Dimensions

Color and Size
Green - 2XL/3XL

Details

Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Back D-Ring
Yes
Front D-Ring
Yes
Hardware Material
Steel
Adjustable
Yes
Stretchable
Yes
Shoulder Strap Buckles
Cam
Includes
Lumbar Pad
Harness Buckle Material
Steel
Tensile Strength
5000 lb.
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Side D-Rings
Yes
Features
Cam Buckles on Shoulder Straps, Open-Core Padding Technology for Optimal Air Flow, Vertical Webbing Adjustment
With Belt
Yes
Harness Color
Green
Webbing Coating
Uncoated
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
RFID Equipped
Yes
Safety Features
Belt
OSHA Standards Met
OSHA 1926.502
Other Standards
CSA Z259.10-12
Industry
Construction, General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.