Shop MILLER

AirCore(TM) Full Body Harness, 2XL/3XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # ACF-TBBDP23XG
  • Zoro # G9995027

product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACF-TBBDP23XG
Zoro #
G9995027
UPC #
612230211523
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Shoulder Strap Buckles
Cam
Side D-Rings
Yes
Front D-Ring
Yes
Back D-Ring
Yes
Stretchable
Yes
Includes
Lumbar Pad
Harness D-Ring Material
Steel
Tensile Strength
5000 lb.
Hardware Material
Steel
Adjustable
Yes
Features
Cam Buckles on Shoulder Straps, Open-Core Padding Technology for Optimal Air Flow, Vertical Webbing Adjustment
Harness Color
Green
Torso Adjustment
Cam
Webbing Coating
Uncoated
With Belt
Yes
Padding Location
Back, Leg, Shoulder
RFID Equipped
Yes
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Other Standards
CSA Z259.10-12
Safety Features
Belt
Industry
Construction, General Industry
Gender
Unisex

Dimensions

Color and Size
Green - 2XL/3XL
Fits Chest Size
Cam Buckles on Shoulder Straps, Open-Core Padding Technology for Optimal Air Flow, Vertical Webbing Adjustment

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.