AirCore(TM) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # AAF-QCBDPUB

  • Zoro # G9995185


product price: $560.80
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAF-QCBDPUB
Zoro #
G9995185
UPC #
612230211745
Country of Origin
United States

Dimensions

Color and Size
Blue - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Side D-Rings
Yes
Stretchable
Yes
Adjustable
Yes
Hardware Material
Aluminum
Subpelvic Strap
Yes
Back D-Ring
Yes
Front D-Ring
Yes
Shoulder Strap Buckles
Cam
Tensile Strength
5000 lb.
Harness Buckle Material
Aluminum
Harness D-Ring Material
Aluminum
Includes
Lumbar Pad
Features
Breathable, open-core padding technology provides optimal air flow, while reducing heat and moisture entrapment, keeping a worker drier and cooler; Unique cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market; Materials and components selected to reduce fatigue for all-day endurance and increased productivity; new webbing design creates an original and vibrant style and color for easy identification and greater visibility
Webbing Coating
Uncoated
Harness Color
Blue
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
With Belt
Yes
Industry
Construction, General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Safety Features
Belt
Other Standards
CSA Z259.10-12
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.