AirCore(TM) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # AAF-TBDUG

  • Zoro # G9995036


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAF-TBDUG
Zoro #
G9995036
UPC #
612230211561
Country of Origin
Mexico

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Front D-Ring
Yes
Tensile Strength
5000 lb.
Stretchable
Yes
Adjustable
Yes
Shoulder Strap Buckles
Cam
Harness Buckle Material
Aluminum
Hardware Material
Aluminum
Back D-Ring
Yes
Side D-Rings
Yes
Subpelvic Strap
Yes
Harness D-Ring Material
Aluminum
Features
Cam Buckles on Shoulder Straps, Open-Core Padding Technology for Optimal Air Flow, Vertical Webbing Adjustment
Torso Adjustment
Cam
With Belt
No
Webbing Coating
Uncoated
Harness Color
Green
Padding Location
Leg, Shoulder
RFID Equipped
Yes
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Industry
Construction, General Industry
Other Standards
CSA Z259.10-12

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.