AirCore(TM) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # ACA-TB-D/UBL

  • Zoro # G5393157


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACA-TB-D/UBL
Zoro #
G5393157
UPC #
612230198817
Country of Origin
Mexico

Dimensions

Color and Size
Blue - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Side D-Rings
Yes
Shoulder Strap Buckles
Cam
Stretchable
Yes
Back D-Ring
Yes
Adjustable
Yes
Includes
Instruction Manual
Harness Buckle Material
Aluminum
Harness D-Ring Material
Aluminum
Subpelvic Strap
Yes
Front D-Ring
No
Hardware Material
Aluminum
Tensile Strength
5000 lb.
Features
Contoured Ergonomic Padding, DuraFlex Stretchable Webbing, Open-Core Padding Technology for Optimal Airflow
Webbing Coating
Uncoated
With Belt
No
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
Harness Color
Blue
RFID Equipped
Yes
Other Standards
CSA Z259.10-12
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.