AirCore(TM) Full Body Harness, S/M, 400 lb., Mating Chest/ Tongue Leg Straps

  • Mfr # ACOG-TBSSSMG

  • Zoro # G9985263


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Oil and Gas
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACOG-TBSSSMG
Zoro #
G9985263
UPC #
612230214494
Country of Origin
United States

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Oil and Gas
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Front D-Ring
Yes
Side D-Rings
Yes
Harness Buckle Material
Steel
Includes
Removable Sling Seat with Side D-Rings
Tensile Strength
5000 lb.
Back D-Ring
Yes
Adjustable
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Shoulder Strap Buckles
Cam
Subpelvic Strap
Yes
Stretchable
Yes
Features
Expanded Front Waist Padding, Lumbar Padding, Miller DuraFlex Webbing
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
Harness Color
Green
RFID Equipped
Yes
Webbing Coating
Uncoated
With Belt
Yes
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Industry
Oil and Gas
Safety Features
Belt, Seat Sling
Other Standards
CSA Z259.10-12

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Oil and Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.