AirCore(TM) Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # ACA-TB/S/MBL

  • Zoro # G5391486


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA-TB/S/MBL
Zoro #
G5391486
UPC #
612230198831
Country of Origin
United States

Dimensions

Color and Size
Blue - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Shoulder Strap Buckles
Cam
Hardware Material
Aluminum
Includes
Instruction Manual
Front D-Ring
No
Tensile Strength
5000 lb.
Side D-Rings
No
Subpelvic Strap
Yes
Harness Buckle Material
Aluminum
Back D-Ring
Yes
Adjustable
Yes
Harness D-Ring Material
Aluminum
Stretchable
Yes
Features
Contoured Ergonomic Padding, DuraFlex Stretchable Webbing, Open-Core Padding Technology for Optimal Airflow
With Belt
No
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder
Webbing Coating
Uncoated
Harness Color
Blue
Torso Adjustment
Cam
Industry
General Industry
Other Standards
CSA Z259.10-12
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.