Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirCore(TM) Wind Energy Full Body Harness, S/M, 400 lb., Quick-Connect Chest/

  • Mfr # AAFW-QCBDPSMG

  • Zoro # G9984931


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAFW-QCBDPSMG
Zoro #
G9984931
UPC #
612230219291
Country of Origin
United States

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM) Wind Energy
Includes Padding
Yes
Harness Buckle Material
Aluminum
Stretchable
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
Cam
Subpelvic Strap
Yes
Front D-Ring
Yes
Side D-Rings
Yes
Hardware Material
Aluminum
Harness D-Ring Material
Aluminum
Tensile Strength
5000 lb.
Adjustable
Yes
Features
Removable Lumbar Wear Pad
With Belt
Yes
Padding Location
Back, Leg, Lumbar, Shoulder
Torso Adjustment
Cam
Harness Color
Green
Webbing Coating
Uncoated
RFID Equipped
Yes
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Industry
Wind Energy
Other Standards
CSA Z259.10-12
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.