Shop MILLER
See all product information
Create Account
Arc Flash Full-Body Safety Harness, w/5 Points of Adjustment, w/Dielectric Back D-Ring, and Quick-Conn
- Mfr # H5AFC2S1
- Zoro # G024211175
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Harness Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5AFC2S1
- Zoro #
- G024211175
- UPC #
- 612230305741
- Country of Origin
- China
- Harness Color
- Black
Description
Polyamide webbing ASTM F887 certified for arc flash resistance up to 40 cal/cm2, Dielectric back D-ring with dedicated SRL web link for easy attachment of personal SRLs, Polyamide front webbing loops, User-friendly resettable lanyard keepers allow users to attach lanyard when not in use, Dielectric torso strap adjuster buckle, Dielectric quick-connect buckles on legs and chest, Improved visible stitch pattern and clearly identifiable smart impact indicators for hassle-free inspection, Maximum worker weight capacity rated OSHA and CSA 420 lb, and ANSI 310 lb, Meets ASTM F887, OSHA 1926.502, certified ANSIZ359.11-2021, and CSA Z259.10-2018 Class ALR & ALPR. Arc Flash Full-Body Safety Harness,w/5 Points of Adjustment,w/Dielectric Back D-Ring,and Quick-Connect Chest & Leg Buckles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.