Shop MILLER
See all product information
Create Account
Arc Flash Lanyard, Single Leg, Polyamide Webbing, with Webbing Loop and Rebar Hook
- Mfr # FPLARCM-SUS
- Zoro # G424206832
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPLARCM-SUS
- Zoro #
- G424206832
- UPC #
- 612230305642
- Country of Origin
- China
Details
- Color
- Black
Description
Prominent red central line on webbing, for visual identification, Designed to safeguard workers from electric arc-flash and arc-blast exposure, Certified to ASTM F887 standards and rated for arc flash protection of 40 cal/cm2, Galvanizing finish alloy steel rebar hook, Meet ASTM F887, OSHA 1926.502, 1910.140 and 1910.66 and Certified ANSI Z359.13-2013 (R 2022), Maximum worker weight capacity rated OSHA 400 lb and ANSI 310 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.