Shop MILLER
See all product information
Create Account
Arc-Rated Sgl Leg Stretchable Shock-Absorbing Lanyard, Kevlar Webbing, Choke-off Loop and Snap Hook
- Mfr # 233MK-Z7/6FTBK
- Zoro # G424201363
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233MK-Z7/6FTBK
- Zoro #
- G424201363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Black
Description
Kevlar webbing for arc-flash and high-heat protection Stretchable: 6 ft to 4 ft Bright red visual inspection core, Shock-absorbing woven inner core, Heavy-duty outer jacket as wear indicator, Meets OSHA, ANSI Z359.1, ASTM F887-05, Ideal for electrical maintenance, crane rails, rooftops. Arc-Rated Sgl Leg Stretchable Shock-Absorbing Lanyard,Kevlar Webbing,Choke-off Loop and Snap Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.