Zoro Homepage

Beam Clamp, 400 lb Weigth Capacity, Steel Anchor, Swivel D-Ring, 1 Workers per System

  • Mfr # 450/

  • Zoro # G4730756


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, ANSI, CSA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450/
Zoro #
G4730756
UPC #
-
Country of Origin
United States

Dimensions

Fits Beam Size
Up to 9 in L
Width
9 in
Depth
9 in
For Max. Flange Width
9 in
Ring Diameter
3 in
For Maximum Flange Width
9 in
Length
9 in

Details

Item
Beam Clamp
Standards
OSHA, ANSI, CSA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Steel
Installation
Temporary
D-Ring Material
Steel
For Use With
I-Beam S-Beam W-Beam
Mounting Orientation
Horizontal
Adjustment Style
Detent Pin
Anchor Performance
General Purpose
Brand and Series
Honeywell Miller
Visual Load Indicator
No
Anchor Installation
Reusable
Beam Clamp Style
Fixed
Series
Miller
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1-2007

Description

Beam Clamp, Workers per System 1, Depth 9 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Beam Clamp Style Fixed, ANSI Standards Met ANSI A10.32, ANSI Z359.1-2007, For Maximum Flange Width 9 in, Weight Capacity 400 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Adjustment Style Detent Pin, D-Ring Material Steel, Mounting Type Clamp-On, Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.