Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # F-1722-5H-G
- Zoro # G323569052
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Bore Dia.
0.3125 in
Bore Type
Hex
Bearing Material
Carbon Steel
Bearing OD
1.722 in
Flange Outside Dia.
1-53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1722-5H-G
- Zoro #
- G323569052
- UPC #
- 088856914207
- Country of Origin
- United States
- Bore Type
- Hex
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.722 in
- Item
- Non-Precision Conveyor Bearings
Dimensions
- Bore Dia.
- 0.3125 in
- Flange Outside Dia.
- 1-53/64 in
- Overall Width
- 1.722 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.