Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # FC-2280-11HT-G
- Zoro # G323569410
product price:Â
$
25.39
/ea
Key Features
Flange Outside Dia.
2-7/16 in
Bore Dia.
0.6875 in
Bearing Material
Carbon Steel
Bore Type
Hex
Overall Width
2.280 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-2280-11HT-G
- Zoro #
- G323569410
- UPC #
- 88856914282
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Bore Type
- Hex
- Seal
- TEFLON(T)
- Item
- Non-Precision Conveyor Bearings
- Bearing OD
- 2.280 in
Dimensions
- Flange Outside Dia.
- 2-7/16 in
- Bore Dia.
- 0.6875 in
- Overall Width
- 2.280 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.