Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # FR-2280-7HDS SS-G
- Zoro # G723568990
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.280 in
Bore Type
Hex
Flange Outside Dia.
2-7/16 in
Bearing Material
316 Stainless Steel
Bearing OD
2.280 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2280-7HDS SS-G
- Zoro #
- G723568990
- UPC #
- 88856914484
- Country of Origin
- United States
- Bore Type
- Hex
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 2.280 in
- Item
- Semi-Precision Conveyor Bearings
Dimensions
- Overall Width
- 2.280 in
- Flange Outside Dia.
- 2-7/16 in
- Bore Dia.
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.