Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1498-7H-2DS SS-G
- Zoro # G423569396
product price:Â
$
44.69
/ea
Key Features
Bore Dia.
0.4375 in
Overall Width
1.498 in
Bearing Material
316 Stainless Steel
Bearing OD
1.498 in
Flange Outside Dia.
1-39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1498-7H-2DS SS-G
- Zoro #
- G423569396
- UPC #
- 88856914326
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 1.498 in
- Bore Type
- Hex
Dimensions
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.498 in
- Flange Outside Dia.
- 1-39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.