Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.3125 in Bore Dia., Round Bore
- Mfr # FR-2265-11HRDS SS-G
- Zoro # G523569067
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Flange Outside Dia.
2-7/16 in
Bore Dia.
0.6875 in
Overall Width
2.265 in
Bearing OD
2.265 in
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2265-11HRDS SS-G
- Zoro #
- G523569067
- UPC #
- 88856914446
- Country of Origin
- United States
- Bearing OD
- 2.265 in
- Bore Type
- Hex
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
Dimensions
- Flange Outside Dia.
- 2-7/16 in
- Bore Dia.
- 0.6875 in
- Overall Width
- 2.265 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.