Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # F-1775-5-G
- Zoro # G123569351
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Flange Outside Dia.
1-29/32 in
Bearing OD
1.775 in
Overall Width
1.775 in
Bearing Material
Carbon Steel
Bore Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1775-5-G
- Zoro #
- G123569351
- UPC #
- 88856914218
- Country of Origin
- United States
- Item
- Non-Precision Conveyor Bearings
- Bearing OD
- 1.775 in
- Bearing Material
- Carbon Steel
- Bore Type
- Round
Dimensions
- Flange Outside Dia.
- 1-29/32 in
- Overall Width
- 1.775 in
- Bore Dia.
- 0.3125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.