Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.4375 in Bore Dia., Hex Bore

  • Mfr # F-1775-7H-G
  • Zoro # G623569318
product price: 
$
7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Bearing OD
1.775 in
Bore Dia.
0.4375 in
Bore Type
Hex
Overall Width
1.775 in
Bearing Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1775-7H-G
Zoro #
G623569318
UPC #
88856914232
Country of Origin
United States

Dimensions

Bore Dia.
0.4375 in
Overall Width
1.775 in
Flange Outside Dia.
1-29/32 in

Details

Bearing OD
1.775 in
Bore Type
Hex
Item
Non-Precision Conveyor Bearings
Bearing Material
Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.