Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.625 in Bore Dia., Round Bore
- Mfr # FR-2280-10HRDS SS-G
- Zoro # G923569087
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.625 in
Bore Type
Hex
Bearing Material
316 Stainless Steel
Bearing OD
2.280 in
Flange Outside Dia.
2-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2280-10HRDS SS-G
- Zoro #
- G923569087
- UPC #
- 88856914464
- Country of Origin
- United States
- Bore Type
- Hex
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 2.280 in
- Item
- Semi-Precision Conveyor Bearings
Dimensions
- Bore Dia.
- 0.625 in
- Flange Outside Dia.
- 2-7/16 in
- Overall Width
- 2.280 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.