Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.25 in Bore Dia., Round Bore
- Mfr # FR-1775-7HRDS SS-O
- Zoro # G123569085
product price:Â
$
61.99
/ea
Key Features
Flange Outside Dia.
1-7/8 in
Bearing OD
1.775 in
Bore Dia.
0.4375 in
Overall Width
1.775 in
Bearing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1775-7HRDS SS-O
- Zoro #
- G123569085
- UPC #
- 088856914405
- Country of Origin
- United States
- Bearing OD
- 1.775 in
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
- Bore Type
- Hex
Dimensions
- Flange Outside Dia.
- 1-7/8 in
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.775 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.