Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.25 in Bore Dia., Round Bore
- Mfr # R-2250-8-G
- Zoro # G423569075
product price:Â
$
53.69
/ea
Key Features
Bore Type
Round
Bearing OD
2.230 in
Bore Dia.
0.5 in
Overall Width
2.230 in
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-2250-8-G
- Zoro #
- G423569075
- UPC #
- 88856914697
- Country of Origin
- United States
- Bore Type
- Round
- Bearing OD
- 2.230 in
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
Dimensions
- Bore Dia.
- 0.5 in
- Overall Width
- 2.230 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.