Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # FR-1875-8DS SS-O
- Zoro # G323568994
product price:Â
$
68.59
/ea
Key Features
Bearing Material
316 Stainless Steel
Bearing OD
1.875 in
Bore Type
Round
Overall Width
1.875 in
Flange Outside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1875-8DS SS-O
- Zoro #
- G323568994
- UPC #
- 88856914421
- Country of Origin
- United States
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 1.875 in
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Round
Dimensions
- Overall Width
- 1.875 in
- Flange Outside Dia.
- 2 in
- Bore Dia.
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.