Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # FR-2265-11HVRDS SS-O
- Zoro # G823569101
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.6875 in
Flange Outside Dia.
2-7/16 in
Bearing OD
2.265 in
Bearing Material
316 Stainless Steel
Overall Width
2.265 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2265-11HVRDS SS-O
- Zoro #
- G823569101
- UPC #
- 88856914455
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 2.265 in
- Bearing Material
- 316 Stainless Steel
- Bore Type
- Hex
Dimensions
- Bore Dia.
- 0.6875 in
- Flange Outside Dia.
- 2-7/16 in
- Overall Width
- 2.265 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.