Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # FR-2265-7HDS SS-O
- Zoro # G623569431
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Hex
Bore Dia.
0.4375 in
Overall Width
2.265 in
Bearing OD
2.265 in
Flange Outside Dia.
2-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2265-7HDS SS-O
- Zoro #
- G623569431
- UPC #
- 88856914459
- Country of Origin
- United States
- Bore Type
- Hex
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 2.265 in
- Bearing Material
- 316 Stainless Steel
Dimensions
- Bore Dia.
- 0.4375 in
- Overall Width
- 2.265 in
- Flange Outside Dia.
- 2-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.