Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # MFC-1710-7HS-O
- Zoro # G523569401
product price:Â
$
14.19
/ea
Key Features
Bearing Material
Carbon Steel
Bore Type
Hex
Seal
FELT(S)
Flange Outside Dia.
1-51/64 in
Bore Dia.
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC-1710-7HS-O
- Zoro #
- G523569401
- UPC #
- 88856914533
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Bore Type
- Hex
- Seal
- FELT(S)
- Item
- Non-Precision Conveyor Bearings
- Bearing OD
- 1.715 in
Dimensions
- Flange Outside Dia.
- 1-51/64 in
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.715 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.