Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.4375 in Bore Dia., Round Bore
- Mfr # FR-1875-7HFDS-O
- Zoro # G023569413
product price:Â
$
29.99
/ea
Key Features
Bore Dia.
0.4375 in
Bearing Material
Carbon Steel
Overall Width
1.875 in
Bearing OD
1.875 in
Flange Outside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1875-7HFDS-O
- Zoro #
- G023569413
- UPC #
- 88856914419
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 1.875 in
- Bore Type
- Hex
Dimensions
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.875 in
- Flange Outside Dia.
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.