Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.5 in Bore Dia., Round Bore
- Mfr # FR-2280-11HVRDS SS-O
- Zoro # G823569309
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.280 in
Bearing Material
316 Stainless Steel
Bore Dia.
0.6875 in
Bearing OD
2.280 in
Flange Outside Dia.
2-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2280-11HVRDS SS-O
- Zoro #
- G823569309
- UPC #
- 088856914481
- Country of Origin
- United States
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 2.280 in
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Hex
Dimensions
- Overall Width
- 2.280 in
- Bore Dia.
- 0.6875 in
- Flange Outside Dia.
- 2-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.