Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.625 in Bore Dia., Hex Bore
- Mfr # FR-1524-7H-2DS-O
- Zoro # G923569452
product price:Â
$
24.25
/ea
Key Features
Bearing Material
Carbon Steel
Overall Width
1.524 in
Flange Outside Dia.
1-5/8 in
Bore Dia.
0.4375 in
Bearing OD
1.524 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-1524-7H-2DS-O
- Zoro #
- G923569452
- UPC #
- 88856914339
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.524 in
- Flange Outside Dia.
- 1-5/8 in
- Bore Dia.
- 0.4375 in
Details
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.524 in
- Bore Type
- Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.