Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1125-5HDS SS-O
- Zoro # G823569347
product price:Â
$
28.19
/ea
Key Features
Bore Type
Hex
Bore Dia.
0.3125 in
Flange Outside Dia.
1-13/64 in
Bearing Material
316 Stainless Steel
Overall Width
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1125-5HDS SS-O
- Zoro #
- G823569347
- UPC #
- 88856914303
- Country of Origin
- United States
- Bore Type
- Hex
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 1.125 in
Dimensions
- Bore Dia.
- 0.3125 in
- Flange Outside Dia.
- 1-13/64 in
- Overall Width
- 1.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.