Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # MFC-2280-11HS-O
- Zoro # G023568966
product price:Â
$
28.29
/ea
Key Features
Bore Dia.
0.6875 in
Flange Outside Dia.
2-7/16 in
Bore Type
Hex
Bearing OD
2.280 in
Seal
FELT(S)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC-2280-11HS-O
- Zoro #
- G023568966
- UPC #
- 88856914609
- Country of Origin
- United States
- Bore Type
- Hex
- Bearing OD
- 2.280 in
- Seal
- FELT(S)
- Item
- Non-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
Dimensions
- Bore Dia.
- 0.6875 in
- Flange Outside Dia.
- 2-7/16 in
- Overall Width
- 2.280 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.