Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.75 in Bore Dia., Hex Bore
- Mfr # FR-1281-5DS-O
- Zoro # G023569048
product price:Â
$
16.89
/ea
Key Features
Bore Type
Round
Bearing Material
Carbon Steel
Flange Outside Dia.
1-23/64 in
Bore Dia.
0.3125 in
Overall Width
1.281 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-1281-5DS-O
- Zoro #
- G023569048
- UPC #
- 088856914313
- Country of Origin
- United States
Dimensions
- Flange Outside Dia.
- 1-23/64 in
- Bore Dia.
- 0.3125 in
- Overall Width
- 1.281 in
Details
- Bore Type
- Round
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.281 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.