Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.75 in Bore Dia., Hex Bore
- Mfr # FR-1281-5HDS-O
- Zoro # G523569340
product price:Â
$
16.89
/ea
Key Features
Flange Outside Dia.
1-23/64 in
Bearing Material
Carbon Steel
Bearing OD
1.281 in
Bore Type
Hex
Bore Dia.
0.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1281-5HDS-O
- Zoro #
- G523569340
- UPC #
- 88856914317
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.281 in
- Bore Type
- Hex
- Item
- Semi-Precision Conveyor Bearings
Dimensions
- Flange Outside Dia.
- 1-23/64 in
- Bore Dia.
- 0.3125 in
- Overall Width
- 1.281 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.