Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.75 in Bore Dia., Hex Bore
- Mfr # FR-1707-7HDS SS-O
- Zoro # G923569148
product price:Â
$
52.35
/ea
Key Features
Bore Dia.
0.4375 in
Bearing Material
316 Stainless Steel
Overall Width
1.707 in
Bore Type
Hex
Bearing OD
1.707 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1707-7HDS SS-O
- Zoro #
- G923569148
- UPC #
- 88856914377
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
- Bore Type
- Hex
- Bearing OD
- 1.707 in
Dimensions
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.707 in
- Flange Outside Dia.
- 1-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.