Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.75 in Bore Dia., Hex Bore
- Mfr # MFC-2280-12HV-O
- Zoro # G623569042
product price:Â
$
27.85
/ea
Key Features
Bearing Material
Carbon Steel
Flange Outside Dia.
2-7/16 in
Bore Type
Hex
Bearing OD
2.280 in
Overall Width
2.280 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC-2280-12HV-O
- Zoro #
- G623569042
- UPC #
- 088856914634
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Bore Type
- Hex
- Bearing OD
- 2.280 in
- Item
- Non-Precision Conveyor Bearings
Dimensions
- Flange Outside Dia.
- 2-7/16 in
- Overall Width
- 2.280 in
- Bore Dia.
- 0.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.