Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.75 in Bore Dia., Round Bore
- Mfr # FR-1707-8DS SS-O
- Zoro # G223569367
product price:Â
$
52.35
/ea
Key Features
Bearing OD
1.707 in
Flange Outside Dia.
1-13/16 in
Overall Width
1.707 in
Bearing Material
316 Stainless Steel
Bore Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1707-8DS SS-O
- Zoro #
- G223569367
- UPC #
- 88856914385
- Country of Origin
- United States
- Bearing OD
- 1.707 in
- Bearing Material
- 316 Stainless Steel
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Round
Dimensions
- Flange Outside Dia.
- 1-13/16 in
- Overall Width
- 1.707 in
- Bore Dia.
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.