Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.75 in Bore Dia., Round Bore
- Mfr # FR-1775-5HDS-O
- Zoro # G123569078
product price:Â
$
27.69
/ea
Key Features
Flange Outside Dia.
1-7/8 in
Bearing Material
Carbon Steel
Bearing OD
1.775 in
Overall Width
1.775 in
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1775-5HDS-O
- Zoro #
- G123569078
- UPC #
- 88856914389
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 1.775 in
- Bore Type
- Hex
Dimensions
- Flange Outside Dia.
- 1-7/8 in
- Overall Width
- 1.775 in
- Bore Dia.
- 0.3125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.