Conveyor Bearing, Non-Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.3125 in Round Bore
- Mfr # PFR-1804-7HDS-G
- Zoro # G123569184
product price:Â
$
29.39
/ea
Key Features
Overall Length
1.804 in
Material
Carbon Steel
Overall Height
0.78125 in
Overall Width
1.804 in
Bore Dia.
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFR-1804-7HDS-G
- Zoro #
- G123569184
- UPC #
- 88856914677
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.804 in
- Overall Height
- 0.78125 in
- Overall Width
- 1.804 in
- Bore Dia.
- 0.4375 in
- Tube Size
- 2.0" x 12ga
- Flange Size (In.)
- 1-29/32 in
Details
- Material
- Carbon Steel
- Item
- Precision Conveyor Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.