Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Non-Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.5 in Bore Dia., Round Bore
- Mfr # FR-1875-7H-1DS SS-G
- Zoro # G423569426
product price:Â
$
68.59
/ea
Key Features
Flange Outside Dia.
2 in
Overall Width
1.875 in
Bore Type
Hex
Bore Dia.
0.4375 in
Bearing OD
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1875-7H-1DS SS-G
- Zoro #
- G423569426
- UPC #
- 88856914410
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Hex
- Bearing OD
- 1.875 in
- Bearing Material
- 316 Stainless Steel
Dimensions
- Flange Outside Dia.
- 2 in
- Overall Width
- 1.875 in
- Bore Dia.
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.